Exh/Sp Fan, 36In Bld , Alum, 208-230/460V

  • Mfr # 7AR19
  • Zoro # G2804776
product price: 
$
1,883.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/2 hp
Blade Dia.
36 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AR19
Zoro #
G2804776
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension E (In.)
16 in
Dimension A (In.)
40 in
Width (In.)
40 in
Dia. Opening Required (In.)
36 in
Dimension D (In.)
1 in
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
22 in
Dimension F (In.)
36 3/8 in
Dimension C (In.)
6 in
Dimension B (In.)
22 in
Height (In.)
40 in
Overall Width
40 in
Flange Width
40 in
Venturi Diameter
36 1/2 in
For Cut-Out Diameter
36 in
For Cut-Out Height
38 1/2 in
Flange Depth
1 in
Overall Height
40 in
Shaft Diameter
1 1/4 in
Overall Depth
22 in
For Cut-Out Width
38 1/2 in
Venturi Depth
6 in
Manufacturer Warranty Length
1 yr
Blade Diameter
36 in
For Cut-Out Length
38 1/2 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/2 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Open Dripproof
Fan RPM
659
Exhaust/Supply CFM @ 0.000-In. SP
11,037
Operating Amps
2.1-2.2/1.1
Type
Belt Drive Reversible
Propeller Material
Cast Aluminum
Mounting Position
Vertical
Speed
1
Motor Insulation
Class B
Recommended Intake Guards
1WBU5
Bearing Type
Regreasable Pillow Block
Hz
60 Hz
Drive Package Included
No
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
0.57 hp
Assembled/Unassembled
Unassembled
Number of Blades
6
Item
Exhaust/Supply Fan
Phase
3
Includes
Drive Package
Motor RPM
1725
Motor Type
3-Phase
Frame Finish
Zinc Plated
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.125-In. SP
8967
Maximum Noise Level
18.1 sones
Drive Type
Belt Drive
Frequency
60 Hz
Full Load Current
1.7 A
Nameplate Voltage
230/460V AC
Speed Controllable
No
Includes Grill
No
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Includes Dehumidistat
No
Number of Shutters
0
Fan Style
Panel
Number of Speeds
1
Guard Type
None
Vent Design
Ductless
Ventilation Type
Reversible
Exhaust Airflow @ 0.125 in SP
8,967 cfm
Frame Material
Steel
Assembled
Unassembled
Motor Speed
659 RPM
Maximum Airflow
11,037 cfm
Noise Level @ 0.000 in SP @ 5 ft
18.1 sones
Noise Level @ 0.125 in SP @ 5 ft
19 sones
Number of Fans
1
Method of Construction
Cast
Supply Airflow @ 0.125 in SP
8,967 cfm
Exhaust Airflow @ 0.000 in SP
11,037 cfm
Standards
C-UL Listed, UL Listed
Supply Airflow @ 0.000 in SP
11,037 cfm
Blade Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1/2 hp
Maximum Inlet Temperature
104 Degrees F
Voltage
208-230/460

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,037 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 11,037 cfm, Maximum Noise Level 18.1 sones

Ratings & reviews