Exh/Sp Fan, 48In Bld, Alumin, 208-230/460V

  • Mfr # 7AR36
  • Zoro # G0893645
product price: 
$
2,348.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1 hp
Blade Dia.
48 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AR36
Zoro #
G0893645
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dia. Opening Required (In.)
48 in
Shaft Dia. (In.)
1 1/2 in
Width (In.)
54 in
Dimension D (In.)
2 in
Dimension F (In.)
48 1/2 in
Dimension B (In.)
23 1/2 in
Dimension C (In.)
7 in
Max. Depth (In.)
23 1/2 in
Dimension A (In.)
54 in
Height (In.)
54 in
Dimension E (In.)
16 1/2 in
For Cut-Out Diameter
48 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/2 in
Overall Width
54 in
Flange Width
54 in
Overall Depth
23 1/2 in
For Cut-Out Height
50 1/2 in
Overall Height
54 in
Manufacturer Warranty Length
1 yr
Blade Diameter
48 in
For Cut-Out Length
50 1/2 in
Venturi Depth
7 in
For Cut-Out Width
50 1/2 in
Flange Depth
2 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Open Dripproof
Fan RPM
590
Exhaust/Supply CFM @ 0.000-In. SP
20,913
Operating Amps
3.2-2.9/1.4
Type
Belt Drive Reversible
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
6
Speed
1
Phase
3
Bearing Type
Regreasable Pillow Block
Motor Insulation
Class F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Exhaust/Supply CFM @ 0.125-In. SP
16,100
Propeller Material
Cast Aluminum
Motor Type
3-Phase
Recommended Intake Guards
1WBU7
Motor RPM
1725
Mounting Position
Vertical
Includes
Drive Package
Max. BHP
1.15 hp
Hz
60 Hz
Item
Exhaust/Supply Fan
Frame Finish
Zinc Plated
Drive Package Included
No
Maximum Airflow
20,913 cfm
Method of Construction
Cast
Includes Motor
Yes
Maximum Inlet Temperature
104 Degrees F
Guard Type
None
Exhaust Airflow @ 0.125 in SP
16,100 cfm
Fan Style
Panel
Standards
C-UL Listed, UL Listed
Motor Speed
590 RPM
Full Load Current
3.2 A
Supply Airflow @ 0.000 in SP
20,913 cfm
Includes Grill
No
Includes Dehumidistat
No
Maximum Ambient Operating Temperature
104 Degrees F
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
25 sones
Maximum Noise Level
25 sones
Frequency
60 Hz
Frame Material
Steel
Drive Type
Belt Drive
Number of Speeds
1
Vent Design
Ductless
Noise Level @ 0.125 in SP @ 5 ft
27 sones
Motor Horsepower
1 hp
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.125 in SP
16,100 cfm
Speed Controllable
No
Blade Material
Aluminum
Ventilation Type
Reversible
Number of Fans
1
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.000 in SP
20,913 cfm
Assembled
Unassembled
Voltage
208-230/460

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,913 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,913 cfm, Maximum Noise Level 25 sones

Ratings & reviews