Zoro Homepage

Extension Wand, 1 1/2 in L, Metal

  • Mfr # 5UMR8

  • Zoro # G2145114


product price: $31.39
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Metal
Length
17 1/4 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UMR8
Zoro #
G2145114
UPC #
190735351949
Country of Origin
China

Dimensions

Attachment Dia.
1-1/2"
Length
17 1/4 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in

Details

Material
Metal
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Item
Extension Wands
For Use With
5UMR0
Fits Vacuum Models
3UP73, 3UP74, 3UP76, 3UP80, 3UP81, 3VE20, 4TB83
Attachment Product Grouping
Extension Wands
Type
Chrome
For Use With Mfr. Model Number
5UMR0

Description

Extension Wands, For Hose Diameter 1 1/2 in, Material Metal, Length 17 1/4 in, Width 1 1/2 in, Depth Not Applicable, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Includes Extension Wand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.