Zoro Homepage

Fan Blade, 24 in., Aluminum, CW, 1/2 HP

  • Mfr # 9001566

  • Zoro # G2498067


product price: $54.69
/ea

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
Blade Material
Aluminum
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001566
Zoro #
G2498067
UPC #
190735298749
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in

Details

Number of Blades
3
Item
Fan Blade
Blade Material
Aluminum
Rotation
Clockwise
CFM @ 0.125-In. SP
1,299/740 cfm
CFM @ 0.000-In. SP
1,458/963 cfm
CFM @ 0.250-In. SP
1,145/617 cfm
Type
Fan Blade
Pitch
27 Degrees
HP
1/2
Drive Type
Direct Drive
RPM
1140
Hub Location
HOI

Description

Fan Blade, Fan Blade, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Blade Material Aluminum, Rotation Clockwise, CFM @ 0.000-In. SP 1,458/963 cfm, CFM @ 0.125-In. SP 1,299/740 cfm, CFM @ 0.250-In. SP 1,145/617 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.