Fan Blade, 48 in., Galvanized, CW, 1 HP
Mfr # 9001567
Zoro # G2498091
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
48 in
Bore Dia. (In.)
5/8 in
Pitch
15 Degrees
Number of Blades
2
Blade Material
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001567
Zoro #
G2498091
UPC #
190735298718
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
48 in
Bore Dia. (In.)
5/8 in
Bore Dia. (mm)
15.875 mm
Details
Pitch
15 Degrees
Number of Blades
2
Blade Material
Galvanized
Item
Fan Blade
Rotation
CW
RPM
850 RPM
Hub Location
HOI
HP
1 hp
Drive Type
Direct Drive
Description
Fan Blade, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.875 mm, Pitch 15 Degrees , Rotation CW, Hub Location HOI, Number of Blades 2, HP 1 hp, RPM 850 RPM, Drive Type Direct Drive, Blade Material Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.