Shop DAYTON
See all product information
Create Account
Fan Blade, 56 in
- Mfr # VECPFIBLSAG
- Zoro # G8715761
product price:Â
$
54.49
/ea
Key Features
For Use With Mfr. Model Number
5NPZ9
Fits Brand
Dayton
For Use With
Grainger Item Number: 5NPZ9
Product Type
Straight Blade 56"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VECPFIBLSAG
- Zoro #
- G8715761
- UPC #
- 190735248188
- Country of Origin
- China
- For Use With Mfr. Model Number
- 5NPZ9
- Fits Brand
- Dayton
- Item
- Straight Blade 56"
- For Use With
- Grainger Item Number: 5NPZ9
- Shop By
- Closeouts
- Product Type
- Straight Blade 56"
Description
Straight Blade, Product Type Straight Blade 56 In., Compatible Grainger Part Number 5NPZ9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.