Shop DAYTON
See all product information
Create Account
Fan Forced Electric Unit Heater, Wall & Ceiling, 1 or 3 Phase, 208VAC, 7.5kW, 21-3/4 in H, 19 in W
- Mfr # 804T20
- Zoro # G108644271
product price:Â
$
977.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
7.5kW
Heating Capacity
25,600 BtuH
Voltage
208VAC
Air Temp. Rise
37 Degrees F
Air Flow
650 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804T20
- Zoro #
- G108644271
- UPC #
- -
- Country of Origin
- United States
- Wattage Output
- 7.5kW
- Heating Capacity
- 25,600 BtuH
- Voltage
- 208VAC
- Air Temp. Rise
- 37 Degrees F
- Air Flow
- 650 cfm
- Phase
- 1 or 3
- Item
- Electric Unit Heater
- Amperage
- 36 A
- Control Type
- Mechanical Selector Dial
- Contactor Coil Voltage
- 24V AC
- Housing Material
- Steel
- Standards
- CUL, UL Listed
- Frequency
- 60 Hz
- Includes
- Adjustable Air Outlet Louvers
- Housing Finish
- Powder Coated
- Horizontal Air Throw
- 18 ft
- Vertical Floor Coverage
- 26 ft
- Vertical Mounting H
- 14 ft
- Heating Method
- Fan Forced
- Housing Color
- Beige
- Requires
- 5/16 in-18 Threaded Rod for Ceiling Installation, 2YU95
- Mounting Type
- Wall & Ceiling
- Electrical Connection
- Hardwired
Dimensions
- Overall Height
- 21-3/4 in
- Overall Width
- 19 in
- Manufacturers Warranty Length
- 1 yr Parts, 5 yr Elements
- Overall Depth
- 8-1/2 in
Description
Wall & Ceiling Heater, Mounting Type Suspended, Air Temp. Rise 37 Degrees F, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards CUL, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.