Fan Forced Electric Unit Heater, Wall & Ceiling, 3 Phase, 480VAC, 20kW, 21-3/4 in H, 19 in W

  • Mfr # 804T04
  • Zoro # G008644272
product price: 
$
1,841.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
20kW
Heating Capacity
68,200 BtuH
Voltage
480VAC
Air Temp. Rise
48 Degrees F
Air Flow
1,320 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804T04
Zoro #
G008644272
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13-3/4 in
Overall Height
21-3/4 in
Overall Width
19 in
Manufacturers Warranty Length
1 yr Parts, 5 yr Elements

Details

Wattage Output
20kW
Heating Capacity
68,200 BtuH
Voltage
480VAC
Air Temp. Rise
48 Degrees F
Air Flow
1,320 cfm
Phase
3
Item
Electric Unit Heater
Amperage
24 A
Heating Method
Fan Forced
Requires
5/16 in-18 Threaded Rod for Ceiling Installation, 2YU95
Housing Color
Beige
Vertical Mounting H
23 ft
Standards
CUL, UL Listed
Control Type
Mechanical Selector Dial
Horizontal Air Throw
41 ft
Mounting Type
Wall & Ceiling
Housing Finish
Powder Coated
Includes
Adjustable Air Outlet Louvers
Contactor Coil Voltage
24V AC
Frequency
60 Hz
Vertical Floor Coverage
40 ft
Housing Material
Steel
Electrical Connection
Hardwired

Description

Wall & Ceiling Heater, Mounting Type Suspended, Air Temp. Rise 48 Degrees F, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards CUL, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.