Fan Forced Electric Unit Heater, Wall & Ceiling, 3 Phase, 480VAC, 5kW, 16 in H, 14 in W

  • Mfr # 804T19

  • Zoro # G108644325


product price:  $654.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5kW
Heating Capacity
17,000 BtuH
Voltage
480VAC
Air Temp. Rise
45°F
Air Flow
350 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804T19
Zoro #
G108644325
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Width
14 in
Overall Height
16 in
Overall Depth
8-1/2 in

Details

Wattage Output
5kW
Heating Capacity
17,000 BtuH
Voltage
480VAC
Air Temp. Rise
45°F
Air Flow
350 cfm
Phase
3
Item
Electric Unit Heater
Amperage
6A
Vertical Floor Coverage
18 ft
Includes
Adjustable Air Outlet Louvers
Vertical Mounting H
9 ft
Control Type
Mechanical Selector Dial
Mounting Type
Wall & Ceiling
Housing Material
Steel
Heating Method
Fan Forced
Housing Finish
Powder Coated
Frequency
60 Hz
Contactor Coil Voltage
24V AC
Horizontal Air Throw
12 ft
Standards
CUL, UL Listed
Requires
5/16"-18 Threaded Rod for Ceiling Installation, 2YU95, Mechanical Selector Dial (Thermostat) 810VA9
Housing Color
Beige

Description

Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,000 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 6 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.