Fan Guard, 2-3/8"
Mfr # 31CC73
Zoro # G8497255
product price: $2.39
/eaKey Features
Depth
3/16 in
Width
2-3/8"
Includes
304 Stainless Steel Wire Guard
Material
304 Stainless steel
Agency Compliance
UL, CSA, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CC73
Zoro #
G8497255
UPC #
190735249369
Country of Origin
China
Dimensions
Depth
3/16 in
Width
2-3/8"
For Fan Size (In.)
2-3/8
Dia. (In.)
2-3/8
Depth (In.)
3/16
Diameter
2 3/8 in
For Fan Size
2-3/8"
Details
Includes
304 Stainless Steel Wire Guard
Material
304 Stainless steel
Agency Compliance
UL, CSA, RoHS
Mounting Eye O.C. (In.)
(4) 1-15/16
Item
Fan Guard
Mounting Eye O.C.
(4) 1-15/16 in
Standards
CSA, RoHS, UL
Fits Fan Shape
Square
Radiator Connection
2 3/8 in
Description
Compact Axial Fan Guard, Radiator Connection 2 3/8 in, Fits Fan Shape Square, Diameter 2 3/8 in, 3/16 in Depth, Mounting Eye O.C. (4) 1-15/16 in, Frame Material 304 Stainless Steel, Includes 304 Stainless Steel Wire Guard, Standards CSA, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.