Zoro Homepage

Fan Guard, 20-1/8 In. H, 20-1/8 In. W

  • Mfr # 1WBT9

  • Zoro # G2587986


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Application
Used with Direct and Belt Drive Propeller Fans
Material
Steel
Gauge
20
Width
20 1/8 in
Height
20 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBT9
Zoro #
G2587986
UPC #
190735149164
Country of Origin
Mexico

Dimensions

Width
20 1/8 in
Height
20 1/8 in
Depth
15 in
Dimension D
16 in
Dimension A
20 1/8 in
Dimension C
1 1/4 in
Dimension B
15 in
Overall Height
20 1/4 in
Thickness
20 ga
Overall Width
20 1/4 in
Overall Depth
14 in
For Blade Diameter
16 in

Details

Item
Fan Guard
Application
Used with Direct and Belt Drive Propeller Fans
Material
Steel
Gauge
20
For Use With
16 in Dayton Wall Fans
Standards
OSHA
Finish
Galvanized
Includes
Intake Guard, (4) Side Panels

Description

Fan Guard, For Blade Diameter 16 in, Thickness 20 ga, Material Steel, Overall Width 20 1/4 in, Overall Depth 14 in, Overall Height 20 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.