Fan Guard, 6-1/2 In. H, 14-1/4 In. W
Mfr # 5PV72
Zoro # G2329363
product price: $364.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 5PV63
Includes
Mounting Hardware
Color
Dark Gray
Standards
ETL Certified
Overall Depth
7 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PV72
Zoro #
G2329363
UPC #
190735349618
Country of Origin
United States
Dimensions
Overall Depth
7 3/8 in
Overall Diameter
16 1/2 in
Diameter X Depth
16 1/2 in x 7 3/8 in
Details
Item
Hydronic Unit Heater Fan Guard
For Use With
Mfr. No. 5PV63
Includes
Mounting Hardware
Color
Dark Gray
Standards
ETL Certified
Features
Fingerproof OSHA Guard
Compatible Mfr. Model Number
5PV63
Product Type
OSHA Fan Guard
Compatible with Product Type
Unit Heaters
Material
Metal Wire
Description
Product Type OSHA Fan Guard, Compatible Grainger Part Number 5PV63, Material Metal Wire, Color Dark Gray, Overall Diameter 16 1/2 in, Overall Depth 7 3/8 in, Compatible Mfr. Model Number 5PV63, Compatible with Product Type Unit Heaters, Features Fingerproof OSHA Guard, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.