Zoro Homepage

Fan Guard, 6-5/64"

  • Mfr # 4YD91

  • Zoro # G0774627


product price: $3.39
/ea
Sold in multiples of 2 for $6.78

Key Features

Depth
1/4 in
Width
6-5/64"
Material
Steel
Dia. (In.)
6-5/64
For Fan Size (In.)
6-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YD91
Zoro #
G0774627
UPC #
190735338018
Country of Origin
China

Dimensions

Depth
1/4 in
Width
6-5/64"
Dia. (In.)
6-5/64
For Fan Size (In.)
6-3/4
Depth (In.)
1/4
For Fan Size
6-3/4"
Diameter
6 1/16 in

Details

Material
Steel
Item
Fan Guard
Mounting Eye O.C. (In.)
(2) 6-3/8
Mounting Eye O.C.
(2) 6-3/8 in
Fits Fan Shape
Round
Radiator Connection
6 3/4 in

Description

Compact Axial Fan Guard, Radiator Connection 6 3/4 in, Fits Fan Shape Round, Diameter 6 1/16 in, 1/4 in Depth, Mounting Eye O.C. (2) 6-3/8 in, Frame Material Steel, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.