Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D

  • Mfr # 5PV69

  • Zoro # G3393932


product price: $510.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 5PV54, 5PV55
Color
Dark Gray
Includes
Mounting Hardware
Standards
ETL Certified
Overall Diameter
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV69
Zoro #
G3393932
UPC #
190735349588
Country of Origin
United States

Dimensions

Overall Diameter
24 1/4 in
Overall Depth
7 3/8 in
Diameter X Depth
24 1/4 in x 7 3/8 in

Details

Item
Hydronic Unit Heater Fan Guard
For Use With
Mfr. No. 5PV54, 5PV55
Color
Dark Gray
Includes
Mounting Hardware
Standards
ETL Certified
Features
Fingerproof OSHA Guard
Compatible Mfr. Model Number
5PV54, 5PV55
Product Type
OSHA Fan Guard
Compatible with Product Type
Unit Heaters
Material
Metal Wire

Description

Product Type OSHA Fan Guard, Compatible Grainger Part Number 5PV54, 5PV55, Material Metal Wire, Color Dark Gray, Overall Diameter 24 1/4 in, Overall Depth 7 3/8 in, Compatible Mfr. Model Number 5PV54, 5PV55, Compatible with Product Type Unit Heaters, Features Fingerproof OSHA Guard, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.