This item is Discontinued.

Dayton Fan Guard, Fan Size 4-11/16", 100 Pack 4YD88

Fan Guard, Fan Size 4-11/16", 100 Pack (Discontinued)

  • Mfr # 4YD88
  • Zoro # G1545914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YD88
Zoro #
G1545914
UPC #
190735337981
Country of Origin
China

Dimensions

Depth (In.)
7/32
Dia. (In.)
4-35/64
For Fan Size (In.)
4-11/16

Details

Material
Steel
Mounting Eye O.C. (In.)
(4) 4-1/8
Item
Fan Guard

Description

Fan Guard, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.