Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Guard for 18 In Fan

  • Mfr # 169269

  • Zoro # G5875353


product price: $376.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HA
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 4C661, 4TM82; Mfr. Model Number: HA
For Blade Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169269
Zoro #
G5875353
UPC #
190735188781
Country of Origin
United States

Dimensions

For Blade Diameter
18 in

Details

For Use With Mfr. Model Number
HA
Fits Brand
ACME, Dayton
Item
Fan Guard for 18" Fan
For Use With
Grainger Item Number: 4C661, 4TM82; Mfr. Model Number: HA

Description

Fan Guard, For Blade Diameter 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.