Zoro Homepage

Fan Guard for 24 In Fan

  • Mfr # 169271

  • Zoro # G5882055


product price: $501.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HA
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 4TM85, 3C411; Mfr. Model Number: HA
For Blade Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169271
Zoro #
G5882055
UPC #
190735188798
Country of Origin
United States

Dimensions

For Blade Diameter
24 in

Details

For Use With Mfr. Model Number
HA
Fits Brand
ACME, Dayton
Item
Fan Guard for 24" Fan
For Use With
Grainger Item Number: 4TM85, 3C411; Mfr. Model Number: HA

Description

Fan Guard, For Blade Diameter 24 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.