Fan Guard, Inlet or Outlet, Use w/ 5JKE4
Mfr # 166301
Zoro # G0303667
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Tubeaxial Fan Dia.
54 in
For Use with Fans
5JKE4
Finish
Polyester Coated
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166301
Zoro #
G0303667
UPC #
190735344231
Country of Origin
United States
Dimensions
For Tubeaxial Fan Dia.
54 in
Depth
3/16 in
Bolt Circle Diameter
54 5/8 in
Metal Material Thickness
5/8 in
Mounting Hole Diameter
3/4 in
Overall Length
1/4 in
For Fan Diameter
54 in
Body Diameter
57 3/4 in
Details
Item
Fan Guard
Material
Steel
For Use with Fans
5JKE4
Finish
Polyester Coated
Includes
Mounting Hardware
For Use With
5JKE4
For Use With Fans
5JKE4
For Fan Type
Tubeaxial
Product Type
Fan Guard
Type
Inlet or Outlet
Description
Fan Guard, For Fan Diameter 54 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/4 in, Material Steel, Body Diameter 57 3/4 in, Bolt Circle Diameter 54 5/8 in, Finish Polyester Coated, For Use With 5JKE4, Includes Mounting Hardware, Metal Material Thickness 5/8 in, Overall Length 1/4 in, Product Type Fan Guard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.