Zoro Homepage

Fan Guard, Inlet or Outlet, Use w/ 5JKE5

  • Mfr # 166302

  • Zoro # G0351303


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Depth
3/16 in
Finish
Polyester Coated
For Use with Fans
5JKE5
Material
Steel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166302
Zoro #
G0351303
UPC #
190735344248
Country of Origin
United States

Dimensions

Depth
3/16 in
For Tubeaxial Fan Dia.
60 in
Body Diameter
64 1/4 in
Mounting Hole Diameter
3/4 in
Metal Material Thickness
5/8 in
For Fan Diameter
60 in
Bolt Circle Diameter
60 5/8 in
Overall Length
1/4 in

Details

Item
Fan Guard
Finish
Polyester Coated
For Use with Fans
5JKE5
Material
Steel
Includes
Mounting Hardware
For Use With
5JKE5
For Use With Fans
5JKE5
Product Type
Fan Guard
For Fan Type
Tubeaxial
Type
Inlet or Outlet

Description

Fan Guard, For Fan Diameter 60 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/4 in, Material Steel, Body Diameter 64 1/4 in, Bolt Circle Diameter 60 5/8 in, Finish Polyester Coated, For Use With 5JKE5, Includes Mounting Hardware, Metal Material Thickness 5/8 in, Overall Length 1/4 in, Product Type Fan Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.