Fan Only Switch, Unit Mounted
Mfr # 2YU82
Zoro # G3406173
product price: $72.85
/eaKey Features
Hz
60
Includes
Mounting Hardware
For Use With
All Dayton(R) Electric Unit Heater Models
Phase
1
Fits KW
All Wattages
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YU82
Zoro #
G3406173
UPC #
190735240823
Country of Origin
Mexico
Dimensions
Overall Height
2 1/4 in
Overall Depth
1 1/8 in
Overall Width
3/4 in
Details
Hz
60
Includes
Mounting Hardware
Item
Fan Switch
For Use With
All Dayton(R) Electric Unit Heater Models
Phase
1
Fits KW
All Wattages
Switch Type
SPST
Amps AC
6
Voltage Range
24 to 277V AC
Mounting Type
Unit Mounted
Contact Rating
6A @ 600V AC
Amperage
6 A
Standards
UL Listed, CUL Listed
Frequency
60 Hz
Voltage, Phase
277V AC, 1-phase
Voltage
277V AC
Fits kW
All Wattages
Description
Fan Switch, Voltage 277V AC, 1 Phase, Contact Rating 6A @ 600V AC, For Use With All Dayton(R) Electric Unit Heater Models, Voltage Range 24 to 277V AC, Switch Type SPST, Fits kW All Wattages, Amperage 6 A, Frequency 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 1/4 in, Overall Width 3/4 in, Overall Depth 1 1/8 in, Includes Mounting Hardware, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.