Zoro Homepage

Fan Propeller 1 In Bore 24 In Blade

  • Mfr # 165128

  • Zoro # G7416062


product price: $780.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
ECH, ECH-S, HA, UBH
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 3C411; Mfr. Model Number: HA, UBH, ECH, ECH-S
Type
Fan Propeller
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165128
Zoro #
G7416062
UPC #
190735188880
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 in
Blade Width
24 in

Details

For Use With Mfr. Model Number
ECH, ECH-S, HA, UBH
Fits Brand
ACME, Dayton
Item
Fan Propeller 1" Bore 24" Blade
For Use With
Grainger Item Number: 3C411; Mfr. Model Number: HA, UBH, ECH, ECH-S
Type
Fan Propeller

Description

Fan Blade, Fan Propeller, Bore Dia. (In.) 1 in, Blade Width (In.) 24 in, For Use With ECH, ECH-S, HA, UBH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.