Zoro Homepage

Fan Propeller .875 In Bore 18 In Blade

  • Mfr # 165182

  • Zoro # G7351766


product price: $488.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HA, UBH
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 4C661; Mfr. Model Number: HA, UBH
Bore Dia. (In.)
7/8 in
Type
Fan Propeller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165182
Zoro #
G7351766
UPC #
190735188910
Country of Origin
United States

Dimensions

Bore Dia. (In.)
7/8 in
Blade Height (In.)
18 in

Details

For Use With Mfr. Model Number
HA, UBH
Fits Brand
ACME, Dayton
Item
Fan Propeller .875" Bore 18" Blade
For Use With
Grainger Item Number: 4C661; Mfr. Model Number: HA, UBH
Type
Fan Propeller

Description

Fan Blade, Fan Propeller, Bore Dia. (In.) 7/8 in, Blade Height (In.) 18 in, For Use With HA, UBH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.