Zoro Homepage

10 in 13"H-W 6"L Aluminum Wall Backdraft Dampr, 10-1/2 in x 10-1/2 in, Aluminum

  • Mfr # 2C517

  • Zoro # G2659456


product price: $34.19
/ea

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
G-90 Galvanized Steel Frame and Tie Rods
Shutter Free Area
0.65 sq ft
Shutter Opening Required
10-1/2 in x 10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C517
Zoro #
G2659456
UPC #
190735216934
Country of Origin
United States

Dimensions

Shutter Overall Size
13 in x 13 in
Fits Fan Dia.
10 in
Frame Depth
2 1/4 in
Mounting Hole Size
Prepunched
Open Depth
6 1/4 in
Flange Width
1 1/2 in
Mounting Hole Diameter
1/4 in
Rough Opening Width
10.5 in
Overall Height
13 in
Frame Material Thickness
20 ga
Rough Opening Length
10 1/2 in
Overall Diameter
13 in
Blade Material Thickness
26 ga
Overall Width
13 in
Fits Fan Diameter
10 in
Rough Opening Diameter
10 1/2 in
Overall Length
6 in

Description

13 In.H-W 6 In.L Aluminum Wall Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 13 in, Rough Opening Diameter 10 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 10 in, For Duct Shape Not Applicable, Free Area 0.7 sq ft, Overall Width 13 in, Frame Material Thickness 20 ga, Overall Length 6 in, Connection Type Not Applicable, Frame Depth 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.