Zoro Homepage
This item is Discontinued.
Dayton Fan, Venturi, 20 In, 208-220/440V, 4295 CFM 3XK58

Fan, Venturi, 20 In, 208-220/440V, 4295 CFM (Discontinued)

  • Mfr # 3XK58
  • Zoro # G0645005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XK58
Zoro #
G0645005
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension A (In.)
24
Venturi Depth (In.)
3 1/2
Height (In.)
24
Max. Depth (In.)
14-1/4
Dimension C (In.)
3-1/2
Dimension B (In.)
11-7/8
Venturi Clearance Dia. (In.)
22
Dimension D (In.)
20-3/8
Flange Width (In.)
1
Width (In.)
24

Details

Type
Wall Mounted Venturi
Phase
3
CFM @ 0.000-In. SP
4295
Number of Blades
4
Motor RPM
1725
Full Load Amps
2.3-2.2/1.1
Propeller Material
Fabricated Aluminum
Item
Exhaust Fan
Hz
60
Galvanized Wall Shutter No.
1C745
Aluminum Wall Shutter No.
4C559
Agency Compliance
AMCA, UL, cUL
CFM @ 0.500-In. SP
2795
Watts
501
Frame Material
Steel
Frame Finish
Baked On Gray Polyester
CFM @ 0.125-In. SP
4060
CFM @ 0.375-In. SP
3460
Intake Guard No.
6D584
Speed Control
No
For Use With
General Ventilation Applications
Sones @ 0.000-In. SP @ 5 Ft.
24
Bearing Type
Ball
Mounting Position
Vertical
Motor Type
Capacitor-Start
Fiberglass Wall Shutter No.
5C214
CFM @ 0.250-In. SP
3810
Motor Enclosure
Totally Enclosed Air-Over
Motor Insulation
Class B
Sones @ 0.125-In. SP @ 5 Ft.
23.1

Description

Exhaust Fan, Wall Mounted Venturi, CFM @ 0.000-In. SP 4295, CFM @ 0.125-In. SP 4060, CFM @ 0.250-In. SP 3810, CFM @ 0.375-In. SP 3460, CFM @ 0.500-In. SP 2795, Sones @ 0.000-In. SP @ 5 Ft. 24, Sones @ 0.125-In. SP @ 5 Ft. 23.1, 60 Hz, 3 Phase, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Bearing Type Ball, Full Load Amps 2.3-2.2/1.1, Watts 501, Height (In.) 24, Width (In.) 24, Max. Depth (In.) 14-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.