Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon End Clamp, 1/4 In, Flat

  • Mfr # 33N270

  • Zoro # G4985461


product price: $16.19
/ea

Key Features

Cable Size (In.)
.87 x 2.13
Type
Wire Rope
Cable Type
Flat
Wheel
Molded Concave Nylon
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N270
Zoro #
G4985461
UPC #
190735260982
Country of Origin
China

Dimensions

Cable Size (In.)
.87 x 2.13

Details

Item
Festoon End Clamp
Type
Wire Rope
Cable Type
Flat
Wheel
Molded Concave Nylon
Finish
Galvanized
Material
Galvanized Steel, Plastic
For Use With
C32 Track
Color
Black, Silver
Min Compatible Flat Cable Widt
2.13 in
Min Compatible Flat Cable Ht
0.87 in
Max Compatible Flat Cable Widt
2.13 in
Compatible with Manufacturer Part Number
C32EC
Compatible Cable Type
Flat
Product Type
Clamp
Max Compatible Flat Cable Ht
0.87 in

Description

Festoon End Clamp, Product Type Clamp, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 0.87 in, Maximum Compatible Flat Cable Height 0.87 in, Minimum Compatible Flat Cable Width 2.13 in, Maximum Compatible Flat Cable Width 2.13 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Black, Silver, Material Galvanized Steel, Plastic, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.