Zoro Homepage

Festoon End Clamp, 1/4 In, Large Round

  • Mfr # 33N272

  • Zoro # G4985967


product price: $17.59
/ea

Key Features

Cable Size (In.)
.91 to 1.25
Type
Wire Rope
Cable Type
Round
Wheel
Molded Concave Nylon
For Use With
C32 Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N272
Zoro #
G4985967
UPC #
190735261002
Country of Origin
China

Dimensions

Cable Size (In.)
.91 to 1.25

Details

Item
Festoon End Clamp
Type
Wire Rope
Cable Type
Round
Wheel
Molded Concave Nylon
For Use With
C32 Track
Color
Black
Material
Plastic
Compatible with Manufacturer Part Number
RET-40
Product Type
Clamp
Min Compatible Round Cable Dia
0.91 in
Compatible Cable Type
Round
Max Compatible Round Cable Dia
1.25 in

Description

Festoon End Clamp, Product Type Clamp, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.91 in, Maximum Compatible Round Cable Diameter 1.25 in, Color Black, Material Plastic, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.