Zoro Homepage

Festoon End Clamp, Small Round Cable

  • Mfr # 33N233

  • Zoro # G4985267


product price: $23.19
/ea

Key Features

Cable Size (In.)
0.6 to 0.96
Type
C-Track
Cable Type
Round
Wheel
Steel
Material
Aluminum, Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N233
Zoro #
G4985267
UPC #
190735260883
Country of Origin
China

Dimensions

Cable Size (In.)
0.6 to 0.96
Compatible I-Beam Size
C32 x 30 x 1.5

Details

Item
Festoon End Clamp
Type
C-Track
Cable Type
Round
Wheel
Steel
Material
Aluminum, Galvanized Steel
Color
Silver
Finish
Galvanized
For Use With
C32 Track
Max Compatible Round Cable Dia
0.96 in
Compatible Cable Type
Round
Compatible with Manufacturer Part Number
C32RET-30
Min Compatible Round Cable Dia
0.6 in
Product Type
C-Track

Description

Festoon End Clamp, Product Type C-Track, Compatible Cable Type Round, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.6 in, Maximum Compatible Round Cable Diameter 0.96 in, Color Silver, Material Aluminum, Galvanized Steel, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.