Zoro Homepage

Festoon Hanger Bracket, C-Track

  • Mfr # 33N236

  • Zoro # G4985251


product price: $9.59
/ea

Key Features

Type
C-Track
Wheel
Steel
Finish
Galvanized
Material
Galvanized Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N236
Zoro #
G4985251
UPC #
190735260913
Country of Origin
China

Dimensions

Compatible I-Beam Size
C32 x 30 x 1.5

Details

Item
Festoon Hanger Bracket
Type
C-Track
Wheel
Steel
Finish
Galvanized
Material
Galvanized Steel
Color
Silver
Product Type
C-Track
Compatible with Manufacturer Part Number
C32DJ-1

Description

Festoon Hanger Bracket, Product Type C-Track, Compatible Cable Type Not Applicable, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Silver, Material Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.