Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon Intermediate Car, Lg Round Cable

  • Mfr # 33N225

  • Zoro # G4985416


product price: $37.59
/ea

Key Features

Cable Size (In.)
.97 to 1.4
Type
C-Track
Cable Type
Round
Overall Height
6.1 in
Wheel
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33N225
Zoro #
G4985416
UPC #
190735260807
Country of Origin
China

Dimensions

Cable Size (In.)
.97 to 1.4
Overall Height
6.1 in
Overall Width
4.45 in
Trolley Wheel Diameter
0.96875 in

Details

Item
Festoon Intermediate Trolley
Type
C-Track
Cable Type
Round
Wheel
Steel
Finish
Galvanized
Color
Silver
Material
Aluminum, Galvanized Steel
Maximum Load Capacity
55 lb
Compatible with Manufacturer Part Number
C32RMT-40
Max Compatible Round Cable Dia
1.4 in
Compatible Track Type
C-Track
Overall Weight
0.84 lb
Min Compatible Round Cable Dia
0.97 in
Trolley Frame Material
Aluminum, Galvanized Steel
Trolley Wheel Material
Steel
Compatible Cable Type
Round
Trolley Type
Intermediate Trolley

Description

Festoon Intermediate Trolley, Compatible Track Type C-Track, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.97 in, Maximum Compatible Round Cable Diameter 1.4 in, Maximum Load Capacity 55 lb, Material Aluminum, Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.