Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, 1/4 In Rope, L 20 Ft

  • Mfr # 33N203

  • Zoro # G5038555


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
0.88 x 2.38
Type
Wire Rope
Storage Length (Ft.)
1.23 ft
Max. Travel Distance (Ft.)
20 ft
Cable Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N203
Zoro #
G5038555
UPC #
190735260678
Country of Origin
China

Dimensions

Cable Size (In.)
0.88 x 2.38
Overall Length (Ft.)
20
Storage Length (Ft.)
1.23 ft
Wheel Tread Dia. (In.)
1 1/2 in
Storage Length
1.23 ft
Trolley Wheel Diameter
1.5 in
Maximum Track Length
20 ft
Mfr. Warranty Length
1 yr
Minimum Track Length
20 ft

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
20 ft
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
32 ft
Number of Trolleys
3
Wheel
Molded Concave Nylon
Trolley Capacity (Lbs.)
13 lb
Includes
(2) End Clamp, (2) Eyebolts, (3) Trolleys, (4) Wire Rope Clips
Compatible Cable Type
Flat
Maximum Trolley Capacity
13 lb
Max Compatible Flat Cable Ht
0.88 in
Maximum Travel Distance
20 ft
Min Compatible Flat Cable Widt
2.38 in
Included Components
Clamps, Hardware, Trolleys, Wire Rope Clips
Track Type
Wire Rope
Max Compatible Flat Cable Widt
20 in
Trolley Wheel Material
Nylon
Min Cable/Hose Required
32 ft
Trolley Frame Material
Plastic
For Outdoor Use
Yes
Min Compatible Flat Cable Ht
0.88 in
Number of Trolleys Included
3

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 20 ft, Maximum Travel Distance 20 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 32 ft, Minimum Track Length 20 ft, Number of Trolleys Included 3, Storage Length 1.23 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.