Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, 1/4 In Rope, L 40 Ft

  • Mfr # 33N204

  • Zoro # G4985355


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
0.88 x 2.38
Type
Wire Rope
Storage Length (Ft.)
2.46 ft
Max. Travel Distance (Ft.)
40 ft
Min. Cable/Hose Required (Ft.)
54 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N204
Zoro #
G4985355
UPC #
190735260685
Country of Origin
China

Dimensions

Overall Length (Ft.)
40
Cable Size (In.)
0.88 x 2.38
Storage Length (Ft.)
2.46 ft
Wheel Tread Dia. (In.)
1 1/2 in
Storage Length
2.46 ft
Maximum Track Length
40 ft
Trolley Wheel Diameter
1.5 in
Mfr. Warranty Length
1 yr
Minimum Track Length
40 ft

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
40 ft
Min. Cable/Hose Required (Ft.)
54 ft
Cable Type
Flat
Trolley Capacity (Lbs.)
13 lb
Wheel
Molded Concave Nylon
Includes
(2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips, (6) Trolleys
Number of Trolleys
6
Maximum Trolley Capacity
13 lb
Max Compatible Flat Cable Widt
40 in
Max Compatible Flat Cable Ht
0.88 in
Track Type
Wire Rope
Trolley Wheel Material
Nylon
Min Compatible Flat Cable Widt
2.38 in
Trolley Frame Material
Plastic
Min Compatible Flat Cable Ht
0.88 in
Maximum Travel Distance
40 ft
Included Components
Clamps, Hardware, Trolleys, Wire Rope Clips
For Outdoor Use
Yes
Number of Trolleys Included
6
Min Cable/Hose Required
54 ft
Compatible Cable Type
Flat

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 40 ft, Maximum Travel Distance 40 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 54 ft, Minimum Track Length 40 ft, Number of Trolleys Included 6, Storage Length 2.46 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.