Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, 1/4 In Rope, L 80 Ft

  • Mfr # 33N206

  • Zoro # G4985364


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
0.88 x 2.38
Storage Length (Ft.)
5.33 ft
Type
Wire Rope
Max. Travel Distance (Ft.)
80 ft
Cable Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N206
Zoro #
G4985364
UPC #
190735260708
Country of Origin
China

Dimensions

Overall Length (Ft.)
80
Cable Size (In.)
0.88 x 2.38
Storage Length (Ft.)
5.33 ft
Wheel Tread Dia. (In.)
1 1/2 in
Storage Length
5.33 ft
Maximum Track Length
80 ft
Trolley Wheel Diameter
1.5 in
Mfr. Warranty Length
1 yr
Minimum Track Length
80 ft

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
80 ft
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
98 ft
Wheel
Molded Concave Nylon
Number of Trolleys
13
Includes
(13) Trolleys, (2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips
Trolley Capacity (Lbs.)
13 lb
Min Cable/Hose Required
98 ft
Compatible Cable Type
Flat
Track Type
Wire Rope
Maximum Trolley Capacity
13 lb
Number of Trolleys Included
13
Included Components
Clamps, Hardware, Trolleys, Wire Rope Clips
Min Compatible Flat Cable Widt
2.38 in
Max Compatible Flat Cable Ht
0.88 in
Maximum Travel Distance
80 ft
Trolley Frame Material
Plastic
Trolley Wheel Material
Nylon
Min Compatible Flat Cable Ht
0.88 in
Max Compatible Flat Cable Widt
80 in
For Outdoor Use
Yes

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 80 ft, Maximum Travel Distance 80 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 98 ft, Minimum Track Length 80 ft, Number of Trolleys Included 13, Storage Length 5.33 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.