Zoro Homepage

Festoon System Kit, C-Track, 100 Ft, Round

  • Mfr # 7CZ46

  • Zoro # G2603820


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.97 to 1.4
Overall Length (Ft.)
100
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
130 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ46
Zoro #
G2603820
UPC #
-
Country of Origin
China

Dimensions

Cable Size (In.)
.97 to 1.4
Overall Length (Ft.)
100
Wheel Tread Dia. (In.)
94/100 in
Minimum Track Length
100 ft
Maximum Track Length
100 ft
Trolley Wheel Diameter
0.9 in

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
130 ft
Trolley Capacity (Lbs.)
40 lb
Includes
(10) C track, End Stop, End Clamp,(9) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(18) Intermediate Car ,(21) Hanger
Number of Trolleys
19
Track Type
C-Track
Min Compatible Round Cable Dia
0.97 in
Maximum Trolley Capacity
40 lb
Max Compatible Round Cable Dia
1.4 in
Compatible Cable Type
Round
Number of Trolleys Included
19
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Min Cable/Hose Required
130 ft

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 100 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 130 ft, Minimum Track Length 100 ft, Number of Trolleys Included 19, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.