Zoro Homepage

Festoon System Kit, C-Track, 20 Ft, Round

  • Mfr # 7CZ47

  • Zoro # G2603699


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.6 to .96
Type
C-Track
Min. Cable/Hose Required (Ft.)
42 ft
Cable Type
Round
Includes
(2) C track, End Stop, End Clamp, Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(3) Intermediate Car ,(5) Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ47
Zoro #
G2603699
UPC #
-
Country of Origin
China

Dimensions

Cable Size (In.)
.6 to .96
Overall Length (Ft.)
20
Wheel Tread Dia. (In.)
94/100 in
Trolley Wheel Diameter
0.9 in
Minimum Track Length
20 ft
Maximum Track Length
20 ft

Details

Item
Festoon System Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
42 ft
Cable Type
Round
Includes
(2) C track, End Stop, End Clamp, Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(3) Intermediate Car ,(5) Hanger
Number of Trolleys
4
Trolley Capacity (Lbs.)
40 lb
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Maximum Trolley Capacity
40 lb
Min Cable/Hose Required
42 ft
Min Compatible Round Cable Dia
0.6 in
Compatible Cable Type
Round
Number of Trolleys Included
4
Track Type
C-Track
Max Compatible Round Cable Dia
0.96 in

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 20 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 42 ft, Minimum Track Length 20 ft, Number of Trolleys Included 4, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.