Zoro Homepage

Festoon System Kit, C-Track, 30 Ft, Round

  • Mfr # 7CZ48

  • Zoro # G2603680


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.6 to .96
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
53 ft
Trolley Capacity (Lbs.)
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ48
Zoro #
G2603680
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
30
Cable Size (In.)
.6 to .96
Wheel Tread Dia. (In.)
94/100 in
Trolley Wheel Diameter
0.9 in
Minimum Track Length
30 ft
Maximum Track Length
30 ft

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
53 ft
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys
6
Includes
(3) C track, End Stop, End Clamp,(2) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(5) Intermediate Car ,(7) Hanger
Min Compatible Round Cable Dia
0.6 in
Max Compatible Round Cable Dia
0.96 in
Number of Trolleys Included
6
Min Cable/Hose Required
53 ft
Compatible Cable Type
Round
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Track Type
C-Track
Maximum Trolley Capacity
40 lb

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 30 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 53 ft, Minimum Track Length 30 ft, Number of Trolleys Included 6, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.