Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, C-Track, 50 Ft, Round

  • Mfr # 7CZ41

  • Zoro # G2603507


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.97 to 1.4
Overall Length (Ft.)
50
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CZ41
Zoro #
G2603507
UPC #
-
Country of Origin
China

Dimensions

Cable Size (In.)
.97 to 1.4
Overall Length (Ft.)
50
Wheel Tread Dia. (In.)
94/100 in
Trolley Wheel Diameter
0.9 in
Minimum Track Length
50 ft
Maximum Track Length
50 ft

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
75 ft
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys
9
Includes
(5) C track, End Stop, End Clamp,(4) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(8) Intermediate Car ,(11) Hanger
Min Compatible Round Cable Dia
0.97 in
Number of Trolleys Included
9
Min Cable/Hose Required
75 ft
Track Type
C-Track
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Max Compatible Round Cable Dia
1.4 in
Compatible Cable Type
Round
Maximum Trolley Capacity
40 lb

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 50 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 75 ft, Minimum Track Length 50 ft, Number of Trolleys Included 9, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.