Zoro Homepage

Festoon System Kit, C-Track, 60 Ft, Round

  • Mfr # 7CZ42

  • Zoro # G2603513


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Overall Length (Ft.)
60
Cable Size (In.)
.97 to 1.4
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
86 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ42
Zoro #
G2603513
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
60
Cable Size (In.)
.97 to 1.4
Wheel Tread Dia. (In.)
94/100 in
Trolley Wheel Diameter
0.9 in
Maximum Track Length
60 ft
Minimum Track Length
60 ft

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
86 ft
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys
11
Includes
6 C Track, End Stop, End Clamp,(5) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(10) Intermediate Car ,(13) Hanger
Max Compatible Round Cable Dia
1.4 in
Compatible Cable Type
Round
Min Cable/Hose Required
86 ft
Maximum Trolley Capacity
40 lb
Min Compatible Round Cable Dia
0.97 in
Track Type
C-Track
Number of Trolleys Included
11
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 60 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 86 ft, Minimum Track Length 60 ft, Number of Trolleys Included 11, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.