Festoon System Kit, C-Track, 70 Ft, Flat
Mfr # 7CZ34
Zoro # G2603592
product price: $1,232.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
Key Features
Cable Size (In.)
1.38 x 2.13
Overall Length (Ft.)
70
Type
C-Track
Min. Cable/Hose Required (Ft.)
94 ft
Cable Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CZ34
Zoro #
G2603592
UPC #
-
Country of Origin
China
Dimensions
Cable Size (In.)
1.38 x 2.13
Overall Length (Ft.)
70
Wheel Tread Dia. (In.)
94/100 in
Maximum Track Length
70 ft
Minimum Track Length
70 ft
Trolley Wheel Diameter
0.9 in
Details
Item
Festoon System Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
94 ft
Cable Type
Flat
Includes
(7) C track, End Stop, End Clamp,(6) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(12) Intermediate Car ,(15) Hanger
Number of Trolleys
13
Trolley Capacity (Lbs.)
40 lb
Min Cable/Hose Required
94 ft
Compatible Cable Type
Flat
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Number of Trolleys Included
13
Min Compatible Flat Cable Widt
2.13 in
Max Compatible Flat Cable Ht
1.38 in
Track Type
C-Track
Max Compatible Flat Cable Widt
70 in
Min Compatible Flat Cable Ht
1.38 in
Maximum Trolley Capacity
40 lb
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 70 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 94 ft, Minimum Track Length 70 ft, Number of Trolleys Included 13, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.