Zoro Homepage

Festoon System Kit, C-Track, 80 Ft, Round

  • Mfr # 7CZ44

  • Zoro # G2603653


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.97 to 1.4
Overall Length (Ft.)
80
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
108 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ44
Zoro #
G2603653
UPC #
-
Country of Origin
China

Dimensions

Cable Size (In.)
.97 to 1.4
Overall Length (Ft.)
80
Wheel Tread Dia. (In.)
94/100 in
Maximum Track Length
80 ft
Minimum Track Length
80 ft
Trolley Wheel Diameter
0.9 in

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
108 ft
Number of Trolleys
15
Trolley Capacity (Lbs.)
40 lb
Includes
(8) C track, End Stop, End Clamp,(7) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(14) Intermediate Car ,(17) Hanger
Compatible Cable Type
Round
Max Compatible Round Cable Dia
1.4 in
Number of Trolleys Included
15
Min Cable/Hose Required
108 ft
Maximum Trolley Capacity
40 lb
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Min Compatible Round Cable Dia
0.97 in
Track Type
C-Track

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 80 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 108 ft, Minimum Track Length 80 ft, Number of Trolleys Included 15, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.