Zoro Homepage

Festoon System Kit, C-Track, 80 Ft, Round

  • Mfr # 7CZ53

  • Zoro # G2603717


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.6 to .96
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
108 ft
Wheel Tread Dia. (In.)
94/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ53
Zoro #
G2603717
UPC #
-
Country of Origin
China

Dimensions

Cable Size (In.)
.6 to .96
Overall Length (Ft.)
80
Wheel Tread Dia. (In.)
94/100 in
Minimum Track Length
80 ft
Trolley Wheel Diameter
0.9 in
Maximum Track Length
80 ft

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Round
Min. Cable/Hose Required (Ft.)
108 ft
Includes
(8) C track, End Stop, End Clamp,(7) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(14) Intermediate Car ,(17) Hanger
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys
15
Compatible Cable Type
Round
Min Compatible Round Cable Dia
0.6 in
Maximum Trolley Capacity
40 lb
Track Type
C-Track
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Number of Trolleys Included
15
Max Compatible Round Cable Dia
0.96 in
Min Cable/Hose Required
108 ft

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 80 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 108 ft, Minimum Track Length 80 ft, Number of Trolleys Included 15, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.