Zoro Homepage

Festoon System Kit, C-Track, 90 Ft, Round

  • Mfr # 7CZ54

  • Zoro # G2603723


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
.6 to .96
Type
C-Track
Min. Cable/Hose Required (Ft.)
119 ft
Cable Type
Round
Number of Trolleys
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ54
Zoro #
G2603723
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
90
Cable Size (In.)
.6 to .96
Wheel Tread Dia. (In.)
94/100 in
Maximum Track Length
90 ft
Trolley Wheel Diameter
0.9 in
Minimum Track Length
90 ft

Details

Item
Festoon System Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
119 ft
Cable Type
Round
Number of Trolleys
17
Includes
(9) C Track, End Stop, End Clamp,(8) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(16) Intermediate Car ,(19) Hanger
Trolley Capacity (Lbs.)
40 lb
Compatible Cable Type
Round
Maximum Trolley Capacity
40 lb
Number of Trolleys Included
17
Max Compatible Round Cable Dia
0.96 in
Min Cable/Hose Required
119 ft
Min Compatible Round Cable Dia
0.6 in
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Track Type
C-Track

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 90 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 119 ft, Minimum Track Length 90 ft, Number of Trolleys Included 17, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.