Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon Track Kit, C-Track, L 100 Ft

  • Mfr # 7CZ64

  • Zoro # G2603890


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Overall Length (Ft.)
100
Type
C-Track
Min. Cable/Hose Required (Ft.)
130 ft
Includes
(10) C Track, End Stop, End Clamp,(9) Joint Bracket,(2) End Cap,(21) Hanger
Min Cable/Hose Required
130 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ64
Zoro #
G2603890
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
100
Track Length
100 ft

Details

Item
Festoon Track Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
130 ft
Includes
(10) C Track, End Stop, End Clamp,(9) Joint Bracket,(2) End Cap,(21) Hanger
Min Cable/Hose Required
130 ft
Accessory Kit Type
Festoon Track Kit
Included Components
C Tracks, End Stops, Clamps, Hangers, Joint Brackets

Description

Festoon Track Kit, Accessory Kit Type Festoon Track Kit, Included Components C Tracks, End Stops, Clamps, Hangers, Joint Brackets, Minimum Cable/Hose Required 130 ft, Track Length 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.