Festoon Track Kit, C-Track, L 20 Ft
Mfr # 7CZ56
Zoro # G2603802
product price: $230.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Overall Length (Ft.)
20
Type
C-Track
Min. Cable/Hose Required (Ft.)
42 ft
Includes
(2) C Track, End Stop, End Clamp, Joint Bracket,(2) End Cap,(5) Hanger
Accessory Kit Type
Festoon Track Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CZ56
Zoro #
G2603802
UPC #
00194484316624
Country of Origin
China
Dimensions
Overall Length (Ft.)
20
Track Length
20 ft
Details
Item
Festoon Track Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
42 ft
Includes
(2) C Track, End Stop, End Clamp, Joint Bracket,(2) End Cap,(5) Hanger
Accessory Kit Type
Festoon Track Kit
Min Cable/Hose Required
42 ft
Included Components
C Tracks, End Stops, Clamps, Hangers, Joint Brackets
Description
Festoon Track Kit, Accessory Kit Type Festoon Track Kit, Included Components C Tracks, End Stops, Clamps, Hangers, Joint Brackets, Minimum Cable/Hose Required 42 ft, Track Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.