Festoon Track Kit, C-Track, L 40 Ft
Mfr # 7CZ58
Zoro # G2603741
product price: $449.99
/eaKey Features
Overall Length (Ft.)
40
Type
C-Track
Min. Cable/Hose Required (Ft.)
64 ft
Includes
(4) C Track, End Stop, End Clamp,(3) Joint Bracket,(2) End Cap,(9) Hanger
Accessory Kit Type
Festoon Track Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CZ58
Zoro #
G2603741
UPC #
-
Country of Origin
China
Dimensions
Overall Length (Ft.)
40
Track Length
40 ft
Details
Item
Festoon Track Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
64 ft
Includes
(4) C Track, End Stop, End Clamp,(3) Joint Bracket,(2) End Cap,(9) Hanger
Accessory Kit Type
Festoon Track Kit
Min Cable/Hose Required
64 ft
Included Components
C Tracks, End Stops, Clamps, Hangers, Joint Brackets
Description
Festoon Track Kit, Accessory Kit Type Festoon Track Kit, Included Components C Tracks, End Stops, Clamps, Hangers, Joint Brackets, Minimum Cable/Hose Required 64 ft, Track Length 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.