FHP V-Belt, Duraflex GL, 4L200, 4L, NR, 20 in, 1/2 in Top Width
- Mfr # 4L200
- Zoro # G2742311
product price:Â
$
6.59
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L200
- Zoro #
- G2742311
- UPC #
- 190735328705
- Country of Origin
- Multiple
- Item
- FHP V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Duraflex GL
- V-Belt Section
- 4L
- Industry Number
- 4L200
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Number of Bands
- 1
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Belt Material
- Rubber Compound
- Application
- Heavy Industry, HVAC, Light Industry
- Edge Construction
- Wrapped
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Belt Coating
- Rubber
- Tensile Strength
- 2,900 N/mm
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 20 in
- Belt Trade Size
- 4L
- For Minimum Pulley Pitch Diameter
- 2.5 in
- Rib Width
- 0.5 in
- Pitch Length
- 200 in
- Nominal Length
- 20 in
Description
The DAYTON - 4L200 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt widely used in industrial applications. This belt is intended for use as a power transmission belt between pulleys in machinery, which may contribute to smoother operation and potentially less downtime. The construction of the belt is designed with durability in mind for various types of usage.
Key Features of the DAYTON - 4L200 FHP V-Belt:
- Belt Material: The belt consists of Gum Rubber with a Fabric Cover and Polyester Cords that are known for their potential durability, flexibility, and resistance properties against certain environmental factors such as heat or chemicals.
- Operating Temperature: It has been rated for operation within a temperature range of -22 Degrees F to 194 Degrees F suggesting compatibility with varied working conditions.
- Number of Ribs: The presence of one rib on the belt could enhance grip and potentially distribute load more evenly which might improve the overall efficiency of power transmission.
- Outside Length & Top Width: These dimensions should be considered when determining fitment within various industrial machinery or commercial equipment. The outside length measures at 20 inches while the top width comes at half an inch.
- V-Belt Section: Classified under '4L' section indicating its specific dimensions that determine compatibility with certain machinery types.
- Resistance Properties: Has shown some degree of resistance against heat; oil; static conductive elements which may enhance its performance under certain challenging conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.