Shop DAYTON
See all product information
Create Account
FHP V-Belt, Duraflex GL, 4L650, 4L, Rubber, 65 in, 1/2 in Top Width
- Mfr # 4L650
- Zoro # G3065903
product price:Â
$
11.49
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L650
- Zoro #
- G3065903
- UPC #
- 190735329153
- Country of Origin
- Multiple
- Item
- FHP V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Duraflex GL
- V-Belt Section
- 4L
- Industry Number
- 4L650
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Application
- Heavy Industry, HVAC, Light Industry
- Tensile Strength
- 2,900 N/mm
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Edge Construction
- Wrapped
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 194 Degrees F
- Belt Coating
- Rubber
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 65 in
- For Minimum Pulley Pitch Diameter
- 2.5 in
- Belt Trade Size
- 4L
- Rib Width
- 0.5 in
- Pitch Length
- 650 in
- Nominal Length
- 65 in
Description
The DAYTON - 4L650 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt widely used in industrial applications. This belt is intended for use in the transmission of power between pulleys in machinery, which may contribute to smoother operation and potential reduction in downtime. Its robust construction is designed for potential durability under heavy-duty usage common in various industries such as manufacturing and automotive.
Key Features of the DAYTON - 4L650 FHP V-Belt:
- Belt Material: The belt is composed of Gum Rubber with a Fabric Cover and Polyester Cords. This composition may provide durability, flexibility, and some resistance to environmental factors such as heat or chemicals.
- Operating Temperature: It has been rated for operation within a temperature range of -22 Degrees F to 194 Degrees F which could make it compatible with diverse industrial environments.
- Rib Construction: With one rib reinforcement present on the V-Belt that might enhance grip or distribute load more evenly potentially improving the belt's power transmission efficiency.
- Outside Length: The total length of this V-belt measured along its outer perimeter is 65 inches which may allow compatibility with certain industrial applications like machinery drive systems.
- Top Width: A top width measurement of half an inch could be important when considering its compatibility with different types of industrial machinery or commercial equipment.
- V-Belt Section: Classified under the "4L" section which may indicate potential dimension compatibility with certain machinery, potentially aiding industry professionals in belt selection for their mechanical applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.