Shop DAYTON

FHP V-Belt, Duraflex GL, 4L910, 4L, Rubber, 91 in, 1/2 in Top Width

  • Mfr # 3GWE4

  • Zoro # G2959083


product price: 
$
8.79
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
4L
Industry Number
4L910
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3GWE4
Zoro #
G2959083
UPC #
190735286531
Country of Origin
Multiple

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
91 in
Belt Trade Size
4L
For Minimum Pulley Pitch Diameter
2.5 in
Rib Width
0.5 in
Pitch Length
910 in

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
4L
Industry Number
4L910
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
Construction
Wrapped
For Use With
Single or Multiple V-Belt Drives
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Number of Bands
1
Color
Black
Belt Material
Rubber Compound
Belt Coating
Rubber
Minimum Operating Temperature
-22 Degrees F
Tensile Strength
2,900 N/mm
Edge Construction
Wrapped
Application
Heavy Industry, HVAC, Light Industry
Profile Type
Single-Sided
Static Conductivity
Not Static Conductive
System of Measurement
Inch

Description

V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L910, Number of Bands 1, Outside Length 91 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.