Zoro Homepage

Filter Bag, 15.5 cu. ft.

  • Mfr # 3AA37

  • Zoro # G0676916


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
1-1/2 hp and Larger Two-Stage Collectors, 15.5 cu ft
Includes
Micron Filter Bag and Belt Drum
Overall Height (In.)
72 in
Type
Oversized
Overall Dia. (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AA37
Zoro #
G0676916
UPC #
190735278819
Country of Origin
China

Dimensions

Overall Height (In.)
72 in
Overall Dia. (In.)
24 in
Overall Width
70 in
Overall Length
69 in
Overall Dia.
22 in
Filter Height
98% @ 5 micron

Details

Item
Wood Dust Collector Lower Bag
For Use With
1-1/2 hp and Larger Two-Stage Collectors, 15.5 cu ft
Includes
Micron Filter Bag and Belt Drum
Type
Oversized

Description

Wood Dust Collector Lower Bag, Filter Type Collector Bag, Filter Height 98 Percent @ 5 micron, Overall Dia. 22 in, Overall Height Not Applicable, Compatible with Grainger Part Number 3AA24, 3AA25, 3AA26, 3AA29, Compatible with Manufacturer Model Number 3AA24, 3AA25, 3AA26, 3AA29, Overall Length 69 in, Overall Width 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.