Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge, 100 Mesh

  • Mfr # 2MYT7

  • Zoro # G3012335


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
100 micron
Material of Construction
stainless steel
For Use With
Coolant and Oil
Type
100 Mesh
Filter Capacity (Cu. In.)
110 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MYT7
Zoro #
G3012335
UPC #
190735228135
Country of Origin
United States

Dimensions

Mesh Size
100 micron
Length (In.)
8 in
Outside Dia. (In.)
3 in
Overall Length
8 in
Outside Diameter
3 in

Details

Item
Filter Cartridge
Material of Construction
stainless steel
For Use With
Coolant and Oil
Type
100 Mesh
Filter Capacity (Cu. In.)
110 cu in
Flow Rate (GPM)
100 gpm
Max. Temp. (F)
250 Degrees F
Microns
149 micron
Maximum Fluid Temperature
250 Degrees F
Filter Type
Filter Cartridge
Maximum Flow Rate
100 gpm
Filter Micron Rating (Maximum)
149 micron
Compatible with Pump Type
Machine Coolant Pump
Compatible with Brand
Dayton, Graymills
Compatible Pump Manufacturer Part Number
2MYT3
Material
Stainless Steel

Description

Filter Cartridge, Filter Micron Rating (Maximum) 149 micron, Maximum Flow Rate 100 gpm, Compatible with Pump Type Machine Coolant Pump, Compatible with Brand Dayton, Graymills, Compatible Pump Grainger Part Number 2MYT3, Compatible Pump Manufacturer Part Number 2MYT3, Includes -, Filter Type Filter Cartridge, Maximum Fluid Temperature 250 Degrees F, Material Stainless Steel, Mesh Size 100 micron, Outside Diameter 3 in, Overall Length 8 in, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.