Filter, Cartridge Filter, 13 to 18 gal.
Mfr # 19-0234
Zoro # G4327766
product price: $220.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
20X607, 20X609
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-0234
Zoro #
G4327766
UPC #
190735156629
Country of Origin
United States
Dimensions
Size
13 To 18 Gal
Height
8 in
Width/Diameter
7 in
Details
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
20X607, 20X609
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
Filter Type
Cartridge Filter
For Use With
For Use On 13 And 18 Gallon Units
Filter Reusability
Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
Cartridge
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Dayton, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 8 in, Width/Diameter 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.